Shop All Hazardous Location Plugs
Woodhead
Cse M12 4P Ac Fe Str Wsor 1M Se Unsh Bk
Mfr # 804000B30M010
Zoro # G705982257
product price: $24.49
/ea
Sold in multiples of 3 for $73.47
$73.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Coupling Nut Nickel-plated Brass
- Wire/Cable Type WSOR
- Gender Female-Pigtail
- Voltage - Maximum 250V
- Current - Maximum per Contact 4.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804000B30M010
- Zoro # G705982257
- Country of Origin Poland
- Category Hazardous Location Plugs
Dimensions
Wire Size AWG | 22 |
Cable Length | 1.0m (3.28') |
Cable Diameter | 5.10mm (.201") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, BR Series 20A, 1 Pole (BRN120DF)
- WIREMOLD Plugmold, Bk, 3 TR Otlet, 3 USB Port, 5 ft. (BK20GB509TRUSBA)
- REMINGTON INDUSTRIES 22 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0094 Diameter, Black, 100 ft Length (22UL1015TPCBLA100)
- DISCO Blk Dual Wall Shrink Tubing 1/8" Dia 6" L Adhesive Lined PK8 (12415PK)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 125VAC (NCP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Woodhead Hazardous Location Plugs