Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 4P Ac Fe Str Tpu 10M Se Unsh Bk
Mfr # 804000B30M100
Zoro # G805902681
product price: $60.19
/ea
Sold in multiples of 2 for $120.38
$120.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cable Length 10.0m (32.81')
- Keyway Single
- Coupling Style Knurled Hexnut, Threaded
- Poles 4
- Temperature Range - Operating -25°C to +85°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804000B30M100
- Zoro # G805902681
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10.0m (32.81') |
Cable Diameter | 5.10mm (.201") |
Wire Size AWG | 22 |
Details
Keyway | Single |
Coupling Style | Knurled Hexnut, Threaded |
Poles | 4 |
Temperature Range - Operating | -25°C to +85°C |
Material - Cable Jacket | TPU |
Material - Plating Mating | Gold |
LED Indicator | No |
Color - Cable Jacket | Black |
Orientation | Straight to Pigtail |
UL | E152210 |
Current - Maximum per Contact | 4.0A |
Voltage - Maximum | 250V |
Gender | Female-Pigtail |
Wire/Cable Type | WSOR |
Material - Coupling Nut | Nickel-plated Brass |
Material - Connector Body | TPU |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 8 AWG 4 Conductor Portable Cord 600V 250 ft. BK (2TYH3)
- LEVITON Wallplates Rd Wp 1G Tgl Sw W/Cap Scr (80701-R)
- ILSCO Nimbus Insulated Multi-Tap Connector (PBTS-2-500-EC)
- EATON BUSSMANN Fuse Holder, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Pressure Plate (JP60030-3PR)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- EUCHNER Y-Distributor Connector, 24VDC (Y-DISTRIBUTOR)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC018)
- TURCK 250V-AC CORDSET CABLE (WK 4.4T-2 U2432)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (704000D02F120)
- BRAD HARRISON Internal Thread Connector, 4, Female, M12 (8A4001-31)
- Woodhead Sensor Cordsets & Receptacles