Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 4P Ac Fe Ra Wsor Ma Str 3M De
Mfr # 884031B30M030
Zoro # G605902980
product price: $67.49
/ea
Sold in multiples of 2 for $134.98
$134.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 3.0m (9.84')
- Series 120066
- Keyway Single
- Type Double Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 884031B30M030
- Zoro # G605902980
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 3.0m (9.84') |
Wire Size AWG | 22 |
Cable Diameter | 5.10mm (.201") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Wallplates 2G SS JUMBO SW/BLOCK RCPT (97865)
- NVENT HOFFMAN Carbon Steel Enclosure, 18 in H, 12 in W, 6 in D, NEMA 1, Screw On (ASE18X12X6NK)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Sol, 100Ft (TCWR-1015)
- SQUARE D Load Center, HOM, 100 to 125A (HOMCRBGK1C)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105000A01F200)
- BALLUFF Cordset Cable, BCC0AUY BCC M324000010003VX44T2100C013 (BCC0AUY BCC M324-0000-10-003-VX44T2-100-C013)
- YASKAWA Robot Assembly Cordset Cable (156925-7)
- IFM Cordset, 3 Pin, Receptacle, Female (E18214)
- Woodhead Sensor Cordsets & Receptacles