Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 4P Ac Fe Ra Wsor Ma Str 1M De
Mfr # 884031B30M010
Zoro # G605902997
Sold in multiples of 2 for $91.58
$91.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Series 120066
- Keyway Single
- Type Double Ended
- IP Rating IP67
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 884031B30M010
- Zoro # G605902997
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Cable Diameter | 5.10mm (.201") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Superstrut Channel, 1-5/8" W, 10 ft. L, Silver (FS-200 PG 120.00)
- SCHNEIDER ELECTRIC Illum Selector Switch, 3 Pos, 22mm, Yellow (ZB4BK1353)
- ANCOR Red 8 AWG Tinned Copper Wire - 250' (111525)
- RITTAL Hose-Proof Hood, NOVAL Accessory, 14 Gang, Stainless Steel (3238080)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON 4P M/Mfe St/90 11M Cordset Cable (1200660967 884031C02M110)
- REMKE Cordset, MiniPVC, Male/Female, 2 Pole, 3 ft. (102G0030AP)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC016)
- TURCK Multi Fast 12M 150V-Ac Cordset Cable (CSSWM CKWM 19-19-12 U-39542)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F120)
- Woodhead Sensor Cordsets & Receptacles