Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 4P Ac Fe Ra Wsor 1M Se Shld Bk
Mfr # 804S01BS1M010
Zoro # G005983039
original price:
$47.62
23% off
new price: $36.39
/ea
Sold in multiples of 2 for $72.78
$72.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 1.0m (3.28')
- Keyway Single
- IP Rating IP67
- Type Single Ended
- Wire/Cable Type WSOR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804S01BS1M010
- Zoro # G005983039
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 1.0m (3.28') |
Wire Size AWG | 22 |
Cable Diameter | 5.70mm (.224") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Gray (GFR83GRY)
- HUBBELL Me Brz Horiz Flip Cover (1C-GH-BR)
- NVENT HOFFMAN Panels, Fits 200x200mm, Steel (Q2020PI)
- HUBBELL ELECTRIC CONN 90D LIQ TITE 1/2 in. (3422-8)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- BRAD HARRISON External Thread Receptacle, 3, Male, 22 AWG (8R3006A18A120)
- YASKAWA Motoman Dx100 Teach Pendant 8M Cordset Cable (156798-1 CBL-YRC061-1)
- IFM Cordset, 5 Pin, Receptacle, Female (EVT001)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M020)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (444030A10M050)
- Woodhead Sensors