Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 4P Ac Fe 90 Wsor 20M Se Unsh Bk
Mfr # 804001B30M200
Zoro # G605903956
original price:
$136.39
10% off
new price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 20.0m (65.62')
- IP Rating IP67
- Keyway Single
- Type Single Ended
- Material - Plating Mating Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 804001B30M200
- Zoro # G605903956
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 20.0m (65.62') |
Cable Diameter | 5.10mm (.201") |
Wire Size AWG | 22 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Connector, 3/0 AWG (YA272TC38)
- SAGINAW CONTROL & ENGINEERING Enclosure, 24 in H, 6 in D (SCE-24H2006LP)
- WIREMOLD Abandon Plate, Brown, Brass (1043B)
- POLARIS Polaris Multi-Tap Connector, 8 Port (IPLD500-8CB)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Yellow, 250VAC/300VDC (XZCPV1965L5)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM50B)
- SIEMENS 1M CORDSET CABLE (6XV1843-5FH10-0CA0)
- BRAD HARRISON Cordset, 7 Pin, Receptacle, Female (207000A01F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Male (7R4A06A19A120)
- Woodhead Sensor Cordsets & Receptacles