Shop All Sensor Cordsets & Receptacles
Woodhead
Cse M12 3P Ac Fe Str Wsor 2M Se Unsh Bk
Mfr # 803000B30M020
Zoro # G405903095
original price:
$32.66
9% off
new price: $29.59
/ea
Sold in multiples of 3 for $88.77
$88.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 2.0m (6.56')
- Keyway Single
- Type Single Ended
- IP Rating IP67
- Material - Coupling Nut Nickel-plated Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 803000B30M020
- Zoro # G405903095
- Country of Origin Poland
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 2.0m (6.56') |
Wire Size AWG | 22 |
Cable Diameter | 4.80mm (.189") |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 350 VA, 6 Outlets, Desktop/Tower, Out: 115/120V AC , In:120V AC (INTERNET350SER)
- SCHNEIDER ELECTRIC Terminal block, Linergy TR, grey, 10mm2, passthrough, 2 points, set of 10 (NSYTRV102)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 110A, 250V AC, Non-Indicating (FRN-R-110)
- EATON Circuit Breaker, FAZ Series 25A, 2 Pole, 277/480V AC, D Curve (FAZ-D25/2)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (105001A01F120)
- IFM Cordset, 4 Pin, Receptacle, Female (EVC151)
- BAUMER Connector Cordset Cable (118532)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1564L5)
- BRAD HARRISON External Thread Receptacle, 4, Male, 22 AWG (8R4006A18A120)
- Woodhead Sensors