Shop All Sensor Cordsets & Receptacles
Woodhead
CSE ETH ETH RJ45 WSOR RJ45 0.5M
Mfr # E66A06016M005
Zoro # G0391922
product price: $57.69
/ea
Sold in multiples of 2 for $115.38
$115.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 0.50m (1.64')
- IP Rating IP20
- Type Double Ended
- Performance Category 5e
- Connector End A RJ-45 (standard)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # E66A06016M005
- Zoro # G0391922
- UPC # 889056792141
- Country of Origin Unknown
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 0.50m (1.64') |
Wire Size (AWG) | 24 |
Cable Diameter | 6.50mm (.256") |
Details
IP Rating | IP20 |
Type | Double Ended |
Performance Category | 5e |
Connector End A | RJ-45 (standard) |
LED Indicator | No |
Material - Contact | Phosphor Bronze |
Voltage - Maximum | 30V |
Product Name | Industrial Ethernet |
Current - Maximum per Contact | 1.5A |
Color - Cable Jacket | Teal |
Series | 120108 |
Poles | 4 |
Orientation | Straight to Straight |
Material - Connector Body | TPU |
Gender | Male-Male |
Connector End B | RJ-45 (standard) |
Material - Plating Mating | Gold |
Coupling Style | Push and Latch |
Material - Cable Jacket | TPU |
Wire/Cable Type | Shielded TPU |
Temperature Range - Operating | -20° to +50°C |
Description
CSE ETH ETH RJ45 WSOR RJ45 0.5M
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Datacom Jack, Cat5, Punch Down, Orange (5374)
- TECHFLEX Braided Sleeving, 150 ft., Black, Wall Thickness: 0.025 in (F6N0.38BK)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1007 Stranded Topcoat Hook Up Wire, 300V, 0067 Diameter, Black, 1000 ft Length (20UL1007TPCBLA1000)
- HUBBELL WIRING 3-Gang White Medium Size Toggle Wall Plate (PJ3W)
- WOODHEAD QUICK CHANGE 4P FEMALE 12FT 600V-AC CORDSET CABLE (32639)
- WOODHEAD 300V-AC CORDSET CABLE (103000A06M060)
- BRAD HARRISON Cordset, 3 Pin, Plug, Male (803006A09M020)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCRA151164D2)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Black, 250VAC/300VDC (XZCP1541L2)
- AVAYA SO-NIX CAT 5 1000FT CORDSET CABLE (1040 004A LB 4/24 W1000 108879842)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M050)
- Woodhead Sensors