Shop All Hazardous Location Plugs
Woodhead
Crowfoot Fs Coverplate
Mfr # 60W07
Zoro # G505982426
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage - Maximum 125V / 250V
- Poles 3-pole/3-wire
- Gender Female
- Flip Lid Yes
- Receptacle Type Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 60W07
- Zoro # G505982426
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Voltage - Maximum | 125V / 250V |
Poles | 3-pole/3-wire |
Gender | Female |
Flip Lid | Yes |
Receptacle Type | Single |
NEMA Configuration | Non-NEMA |
Product Name | Watertite® |
Current - Maximum per Contact | 10.0A, 15.0A |
IP Rating | IP67 |
Type | Receptacle |
Series | 130146 |
UL | E68122 |
GFCI | No |
Flange | No |
Lighted Connector | No |
Locking Blade | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Cord Power Block 2' 12/3 (2882AC)
- DOLPHIN COMPONENTS Cable Coupler, BNC, RG58 Plenum Coax, PK10 (DC-88-11)
- MELTRIC 39-38961 INLET (39-38961)
- RITTAL Support Arm Tubing, Support Arm Accessory, Aluminum (6206025)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, Thermoplastic Poly, 250VAC (NCP-20232)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 3P, 2W, Alum, 600VAC (CPH3023BC)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 3P, 2W, Alum, 600VAC (CPH6023BC)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- Woodhead Hazardous Location Plugs