Shop All Electrical Box Covers
Woodhead
COVER PLATE FOR SNGL 1.572 DIA
Mfr # 3055
Zoro # G2144327
product price: $8.49
/ea
Sold in multiples of 11 for $93.39
$93.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Type Single Receptacle
- Lid Style Flip Lid
- Net Weight 17.236/g
- Flip Lid Yes
- GFCI No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3055
- Zoro # G2144327
- UPC # 78678875071
- Country of Origin Unknown
- Category Electrical Box Covers
Dimensions
Cord Diameter | 12.70-22.23mm (.500-.875") |
Cord Length | 1.83m (6.0') |
Cord Grip Body Size | F4 1" |
Details
Item | Electrical Box Cover |
Cover Type | Single Receptacle |
Lid Style | Flip Lid |
Net Weight | 17.236/g |
Flip Lid | Yes |
GFCI | No |
NEMA Configuration | NEMA L5-20 |
Voltage - Maximum | 125V |
Current - Maximum per Contact | 20.0A |
Material - Housing | Nylon |
Ground Continuity Monitor | No |
Number of Receptacles | 0 |
Enclosure Rating | NEMA 4 |
Type | Multiple Outlet Box |
Receptacle Type | Single |
Product Name | Super-Safeway |
Mounting Style | Permanent |
Feed-Thru | No |
Series | 130138 |
Description
Super-Safeway Multiple Outlet Coverplate, 20/30A Locking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Watertight Locking Plug 4P 4W 120/208VAC (HBL26W09)
- CAROL 18 AWG 2 Conductor Stranded Multi-Conductor Cable GY (E2032S.30.10)
- EATON B-LINE Angled Hanger Bracket, 3 Tiers (BCH-HBA)
- HUBBELL KELLEMS Switches and Lighting Controls, Industrial Grade, Toggle Switches, Motor Disconnects, Non-Metallic NEMA 1 Enclosure, For 30A Devices, Black (HBL1390)
- SOUTHWIRE Electrical Box Cover, Round, Galvanized Steel (54C1-UPC)
- BRYANT Wallplates and Boxes, Weatherproof Covers, 1- Gang, 1) 1.62" Opening, Standard Size, Cast Aluminum (7420B)
- SOUTHWIRE Electrical Box Cover, Square, Galvanized Steel (72C6)
- HUBBELL WIRING DEVICE-KELLEMS Mounting Collar, 1 Gang, Rectangular, Thermoplastic (PFBRMC)
- APPLETON ELECTRIC 1 -Gang Horizontal Weatherproof Cover W/ Receptacle, 2-13/16" W (FSKD5-15)
- HUBBELL WIRING DEVICE-KELLEMS Aluminum 1-1/2In. Flush Plug (SA5007)
- BISSELL HOMECARE Electrical Box Cover, Octagon Box, Octagon (HO148799)
- Woodhead Electrical Box Covers