Shop All Electrical Box Covers
Woodhead
COVER PLATE FOR SNGL 1.390 DIA
Mfr # 3052
Zoro # G2132052
product price: $8.49
/ea
Sold in multiples of 11 for $93.39
$93.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cover Type Single Receptacle
- Lid Style Flip Lid
- GFCI No
- NEMA Configuration NEMA L5-20
- Cord Diameter 12.70-22.23mm (.500-.875")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 3052
- Zoro # G2132052
- UPC # 78678875068
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Cord Diameter | 12.70-22.23mm (.500-.875") |
Cord Grip Body Size | F4 1" |
Details
Item | Electrical Box Cover |
Cover Type | Single Receptacle |
Lid Style | Flip Lid |
GFCI | No |
NEMA Configuration | NEMA L5-20 |
Flip Lid | Yes |
Material - Housing | Nylon |
Current - Maximum per Contact | 20.0A |
Product Name | Super-Safeway |
Enclosure Rating | NEMA 4 |
Series | 130138 |
Mounting Style | Permanent |
Ground Continuity Monitor | No |
Type | Multiple Outlet Box |
Receptacle Type | Single |
Feed-Thru | No |
Number of Receptacles | 0 |
Description
Super-Safeway Multiple Outlet Coverplate, Single Straight-Blade
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, SPDT, 3A @ 240V AC Contact Rating (V7-1B17D8-048)
- ACME ELECTRIC General Purpose Transformer, 5 kVA, NEMA 3R, 115 °C, 120/240V AC (TF252520S)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL100FA)
- SCHNEIDER ELECTRIC Time Delay Relay, 24VDC, 5A, DPDT, 0.1 sec. (TDR782XBXA-24D)
- SIGMA ELECTRIC Electrical Box Cover, Round, Metal Die-Cast, Cluster, Lampholder (14381)
- HAMMOND N1 Hinge Cover w/KO ft.s, 8 x 8 x 4, Steel/Gray (CHKO884)
- BELL OUTDOOR Weatherproof Decorator Switch Cover, 3-Gang, 3 Gang, Decorator Switch (5129-0)
- MULBERRY Electrical Box Cover, 3 Gang, Rectangular, Aluminum, Toggle Switch (30499)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Plastic (E98G5FN-CAR)
- BELL OUTDOOR Weatherproof Cover, 1-Gang, 1 Gang, Flip/Snap (5712-5WRTR)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (887)
- Woodhead Electrical Box Covers