Shop All Proximity Sensors
Woodhead
Contrinex Inductive Sensor, M12 Housing, 4Mm Operating Distance, Non-Embeddable, Npn
Mfr # 1202530235
Zoro # G105916739
original price:
$47.29
11% off
new price: $41.89
/ea
Sold in multiples of 3 for $125.67
$125.67
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60mm
- Output NC
- IP Rating IP67
- Temperature Range - Operating -25° to +70°C
- Connection Connector (M12, 4-pin)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1202530235
- Zoro # G105916739
- Country of Origin Germany
- Category Proximity Sensors
Dimensions
Length | 60mm |
Sensor Housing Size | M12 |
Details
Output | NC |
IP Rating | IP67 |
Temperature Range - Operating | -25° to +70°C |
Connection | Connector (M12, 4-pin) |
Switching Frequency | ≤ 2000 Hz |
Material - Sensing Face | PBTP |
Polarity | NPN |
Type | Inductive |
Mounting Style | Non-embeddable |
Product Name | Contrinex |
Operating Distance | 4mm |
Series | 120253 |
Material - Housing | Nickel Plated Brass |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protrude Indicator Light, Green, 24VDC (24M056)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Standard Action (9013GSG2J33)
- VORTEC Vortex Enclosure Cooler, 1700 BtuH (797SS)
- PANDUIT Cable Tie Mount, Screw Applied, PK1000 (TM3S25-M)
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105A01-A1)
- FESTO Proximity Sensor SME-10M-DS-24V-E-0, 3-L-M8D (SME-10M-DS-24V-E-0,3-L-M8D)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 22mm, PNP, NO (XS230AAPAM12)
- OMRON Proximity Sensor, Capacitive, 34mm, NC (E2K-C25MY2)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, PNP, NO (XS508B1PAL2)
- IFM Proximity Sensor, Inductive, 2mm, NPN, NO (IF7102)
- EATON Proximity Sensor, Inductive, 18mm, NO (E59-M18C116D01-D1)
- Woodhead Sensors