Shop All Hazardous Location Plugs
Woodhead
CONNECTOR 50A 3P4W 3PHASE 480V CALIFORNI
Mfr # CS8164N
Zoro # G0402867
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Female
- Poles 3-pole/4-wire
- Current - Maximum per Contact 50.0A
- Locking Blade Yes
- Voltage - Maximum 3Ø 480V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # CS8164N
- Zoro # G0402867
- UPC # 78678801428
- Country of Origin United States
- Category Hazardous Location Plugs
Details
Gender | Female |
Poles | 3-pole/4-wire |
Current - Maximum per Contact | 50.0A |
Locking Blade | Yes |
Voltage - Maximum | 3Ø 480V |
Description
Safeway Connector with California Style Locking Blade, 3 Pole/4 Wire, Non-NEMA, 3Ø 480V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Cap, White, 300/400A Female Single Pole (HBLFCAPW)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 25 ft.L (FT3Y25)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 50 ft. L (2488SW8804)
- MELTRIC 03-A8001 INLET (03-A8001)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 3P, 2W, 250VAC, NEMA 3, 3R, 7BCD, 9FG (ECP-20232)
- APPLETON ELECTRIC Pin & Sleeve Plug, 30A, 4P, 3W, Alum, 600VAC (CPH3034BC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- APPLETON ELECTRIC Plug, 60A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP6034BC)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- Woodhead Pin & Sleeve Devices