Shop All Hazardous Location Plugs
Woodhead
CONNECTOR 50A 3P4W 3PHASE 250V CALIFORNI
Mfr # CS8364N
Zoro # G0405904
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Current - Maximum per Contact 50.0A
- Voltage - Maximum 3Ø 250V
- Poles 3-pole/4-wire
- Locking Blade Yes
- Gender Female
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # CS8364N
- Zoro # G0405904
- UPC # 78678850965
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Current - Maximum per Contact | 50.0A |
Voltage - Maximum | 3Ø 250V |
Poles | 3-pole/4-wire |
Locking Blade | Yes |
Gender | Female |
Series | 130155 |
Receptacle Type | Single |
Product Name | Safeway |
NEMA Configuration | Non-NEMA Locking CA |
Flange | No |
Lighted Connector | No |
Flip Lid | No |
GFCI | No |
Type | Connector |
Description
Safeway Connector with California Style Locking Blade, 3 Pole/4 Wire, Non-NEMA, 3Ø 250V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Tubing 2:1- 1/4" x 100FT- Blue (HS2-025-100-BL)
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 20PK (60853)
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF2)
- MONOPRICE Ethernet Cable, Cat 6, Black, 25 ft. (9801)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- Woodhead Hazardous Location Plugs