Shop All Hazardous Location Plugs
Woodhead
CONNECTOR 50A 3P4W 250DC/600AC REPLACEME
Mfr # 3764N
Zoro # G0409614
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Locking Blade Yes
- NEMA Configuration Non-NEMA Locking
- Product Name Safeway®
- Poles 3-pole/4-wire
- Current - Maximum per Contact 50.0A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 3764N
- Zoro # G0409614
- UPC # 78678850320
- Country of Origin Mexico
- Category Hazardous Location Plugs
Details
Locking Blade | Yes |
NEMA Configuration | Non-NEMA Locking |
Product Name | Safeway® |
Poles | 3-pole/4-wire |
Current - Maximum per Contact | 50.0A |
Type | Connector |
Series | 130155 |
Gender | Female |
Voltage - Maximum | 600V AC / 250V DC |
Receptacle Type | Single |
Flip Lid | No |
GFCI | No |
Flange | No |
Lighted Connector | No |
Description
Safeway Connector with Locking Blade, 3 Pole/4 Wire, Non-NEMA, 600V AC/250V DC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R BK (HBL4729CBK)
- EATON BUSSMANN Cartridge Fuse, NON Series, 30A, Time-Delay, 250V AC, Cylindrical, 10 PK (NON-30)
- PANDUIT Cable Tie, 8", Nylon, Blue, PK1000 (BT2S-M6)
- FUNCTIONAL DEVICES-RIB Mounting Track DIN Rail, 35mmx7.5mmx1m (ADIN35)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- APPLETON ELECTRIC Pin & Sleev Plug, 20A, 3P, 2W, Alum, 125/250V (CPP516)
- APPLETON ELECTRIC Pin & Sleeve Plug, 60A, 4P, 3W, Alum, 600VAC (CPH6034BC)
- Woodhead Hazardous Location Plugs