Shop All Plug & Connector Accessories
Woodhead
CLOSURE CAP BLACK A-SIZE PLUG
Mfr # 14WBLK
Zoro # G2119784
product price: $21.99
/ea
Sold in multiples of 4 for $87.96
$87.96
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Plug
- Series 130155
- Gender Male
- Product Name Watertite®
- Cord Grip Body Size F2 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 14WBLK
- Zoro # G2119784
- UPC # 78678801432
- Country of Origin Unknown
- Category Plug & Connector Accessories
Dimensions
Cord Grip Body Size | F2 1/2" |
Details
Type | Plug |
Series | 130155 |
Gender | Male |
Product Name | Watertite® |
IP Rating | IP67 |
Locking Blade | No |
GFCI | No |
Flange | No |
Flip Lid | No |
Lighted Connector | No |
Description
Watertite Plug Closure Cover, A-Size Body - Cord Grip Body Size F2, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Busbar, 100A, 300V AC, 48V DC (2702)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Single Receptacle (888)
- FLEX-STRUT U-Bolt Beam Clamp For FS-201 (FS-5708 E/G)
- ZSI SPN Loop Clamp, 3-1/2x1/2", 0.265" Hole (SPN-56)
- STOCKCAP Electrical Connector Caps Polyethylene-CE-30-LDPE-MAROON, 2000PK (899787)
- LEVITON Conn Pvc 5-15R Ylw 15A (C30-515CV-000)
- LEVITON Conn Armored 5-15R 15A (C30-515CA-000)
- TRENDNET Hardened Industrial 100/1000 (TI-F11SFP)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Solid (SNAP1RNA)
- BRADY Brady® PLO23 3-In-1 Plug Lockout, Thermoplastic, 5-3/16"W x 6-1/4"H (PLO23)
- ERICSON POWER RECEPTACLE w/METAL W/P BOX 21" LEA (SR50)
- Woodhead Plug & Connector Accessories