Shop All Wire Connectors
Woodhead
Circular Metric Connectors Mc A 3P F/Fr Sk 1/2 Npt #16 Pvc .5M
Mfr # 1300130110
Zoro # G705784516
product price: $41.79
/ea
Sold in multiples of 2 for $83.58
$83.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130013
- Length 0.50m
- Type Single Ended (pigtail)
- IP Rating IP67
- UL E152210
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300130110
- Zoro # G705784516
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Length | 0.50m |
Mounting Thread Size | 1/2" - 14 NPT |
Wire Size (AWG) | 16 |
Details
Series | 130013 |
Type | Single Ended (pigtail) |
IP Rating | IP67 |
UL | E152210 |
CSA | LR6837 |
Current - Maximum per Contact | 13.0A |
Gender | Female |
Poles | 3 |
Product Name | Mini-Change |
Temperature Range - Operating | -20° to +105°C |
Orientation | Straight |
Wire/Cable Type | UL 1015 |
Voltage - Maximum | 600V AC/DC |
Material - Component | Nickel-plated Zinc Die-Cast |
Panel Mount | Front |
Coupling Type | Internal Thread |
NEMA Rating | NEMA 6 |
Keyway | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Digital Temperature Controller, 48 mm L (16C-5)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 4 in D, NEMA 1, Screw On (AHE8X8X4)
- TAYMAC Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, Blank/Flat (MM1410C)
- EATON Raised Indicator Light, Red, 24VAC/DC (C22-L-R-24)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- DOOMSDAY 22-18 Gauge Red Female Bullet Connectors - 100 Pack (DO142943)
- QUICKCABLE Stud Extension, 3/8" (6029-2001)
- EATON WIRING DEVICES Cooper Wiring 4867AN-BOX 15A 125V 2-Pole Heavy Duty Grade Vinyl Plug; Yellow (4867AN-BOX)
- HARTING Han Modular 12 Dd Module, PK 2 (09140123101)
- ANDERSON POWER PRODUCTS SB50 HSG BLUE BULK (992G4BK)
- HILLSDALE TERMINAL 22-18 3-pc N/I #6 Block Spade, 30052, PK500 (30052)
- Woodhead Wire Connectors & Disconnects