Shop All Wire Connectors
Woodhead
Circular Metric Connectors 3P Female R/A 2Keyway Pg7
Mfr # 1200750016
Zoro # G705787401
Sold in multiples of 3 for $95.97
$95.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 120075
- IP Rating IP67
- Type Field Attachable Connector
- Poles 3
- Cable Diameter 3.30-6.60mm (.130-.260")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1200750016
- Zoro # G705787401
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Cable Diameter | 3.30-6.60mm (.130-.260") |
Wire Size (AWG) | 18 |
Details
Series | 120075 |
IP Rating | IP67 |
Type | Field Attachable Connector |
Poles | 3 |
Material - Coupling Nut | Nickel-plated Brass |
Material - Connector Body | PA |
Voltage - Maximum | 250V AC / 300V DC |
Coupling Type | Internal Thread |
Product Name | Micro-Change (1/2" - 20 UNF) |
Material - Contact | Brass |
Material - Plating Mating | Gold |
Keyway | Dual |
Diagnostics / LEDs | No |
Current - Maximum per Contact | 4.0A |
Temperature Range - Operating | -25°C to +90°C |
Orientation | 90° Angle |
Gender | Female |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Current Sensing Relay, 0.1to1A, 24to240VAC, Mounting: Din Rail (841CS1-UNI)
- HALEX 1-1/2 in. Electrical Metallic Tube EMT Set-Screw Coupling (62815)
- NOARK Mms 18-26A Class 10 (MMS-32H-26A)
- PANDUIT Cable Tie, 7.9"L, Nylon, Black, PK100 (PLC2S-S10-C0)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- BUCHANAN Twist On Wire Connector, 18-8 AWG, PK100 (BT2-1)
- ANDERSON POWER PRODUCTS PP75 HSG BLK BULK (5916G4BK)
- GROTE Male Pin Plug In (66815)
- HARTING Han D M Crimp Contact Ag Awg 16, PK 100 (09150006101)
- SEA DOG Buss Bar-10 Screw Terminal, #426711-1 (426711-1)
- GRIP-RITE Tie Wire Reel (TWREAR)
- Woodhead Wire Connectors & Disconnects