Shop All Wire Connectors
Woodhead
Circular Metric Connectors 3P Female Dual Keyway Pg7
Mfr # 1200750014
Zoro # G605787389
product price: $53.65
/ea
Sold in multiples of 2 for $107.30
$107.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 120075
- Type Field Attachable Connector
- IP Rating IP67
- Current - Maximum per Contact 4.0A
- Material - Contact Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1200750014
- Zoro # G605787389
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Wire Size (AWG) | 18 |
Cable Diameter | 3.30-6.60mm (.130-.260") |
Details
Series | 120075 |
Type | Field Attachable Connector |
IP Rating | IP67 |
Current - Maximum per Contact | 4.0A |
Material - Contact | Brass |
Temperature Range - Operating | -25°C to +90°C |
Poles | 3 |
Diagnostics / LEDs | No |
Orientation | Straight |
Material - Connector Body | PA |
Gender | Female |
Keyway | Dual |
Product Name | Micro-Change (1/2" - 20 UNF) |
Material - Plating Mating | Gold |
Material - Coupling Nut | Nickel-plated Brass |
Voltage - Maximum | 250V AC / 300V DC |
Coupling Type | Internal Thread |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Electrical Connectors/Terminals Repair Kit w/plastic case + Crimper (EKIT1)
- SQUARE D Manual Motor Starter, Knob, 0.63 to 1A, 3P (GV2P05)
- TYCON SYSTEMS Remotepro, 8W, 30W Solar, 432W Batt, 24V 20A (RPPL24-36-30)
- BELL OUTDOOR Swing Arm Extension, Adapter Accessory, 1 Gang, Aluminum, Extension/Adapter (5414-0)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- GROTE Male Plug-in Pin Pigtail, Length: 11 in (67002)
- WESTGATE Westgate UC12PS24W 12V 1A Power Supply With Switch & 1.5 Power Cable 24W (UC12PS24W)
- HARTING Han A 04 Pos. M Insert Screw, PK 10 (09200042611)
- ANDERSON POWER PRODUCTS SBX350 HSG GRAY (27249G1)
- HARTING Han B Base Surface Lc 1 Lever (09300061296)
- ANDERSON POWER PRODUCTS PP120 HSG RED BULK (1321G3BK)
- Woodhead Wire Connectors & Disconnects