Shop All Indicator Lights
Woodhead
Cap Bumper (2A) Hazard Lamp
Mfr # 1301800179
Zoro # G205814096
product price: $47.49
/ea
Sold in multiples of 2 for $94.98
$94.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.23 in
- Length 3.33 in
- Type Hand Lamps, Specialty Light
- Guard Included No
- Product Name Woodhead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1301800179
- Zoro # G205814096
- Country of Origin Unknown
- Category Indicator Lights
Dimensions
Height | 1.23 in |
Length | 3.33 in |
Details
Type | Hand Lamps, Specialty Light |
Guard Included | No |
Product Name | Woodhead |
Outlet | None |
Series | 130180 |
Duty | General |
On/Off Switch | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX ADAPTR TERMINAL PVC 3/4"" (5140104U)
- EATON BUSSMANN Glass Fuse, GMF Series, Time-Delay, 5A, 300V AC, 10kA at 300V AC (GMF-5)
- REMKE Cord Grip, 90 deg., 3/4", .568-.688, Mesh (RSR-9211-E)
- MACROMATIC 3 Phase Monitor Relay, SPDT, 600VAC, 8 Pin (PMP575)
- DAYTON Flush Indicator Light, 8mm, 120V, Red (22NY78)
- SCHNEIDER ELECTRIC Pilot Light, No Lens, Incandescent (9001SKP38)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M070)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M033)
- DAYTON Raised Indicator Light, 12mm, 120V, Red (22NY93)
- ZORO SELECT Round Indicator Light, Green, 120VAC, Standards: RoHs (24M117)
- EATON Pilot Light, 120VAC, Green (10250T181LGP06)
- Woodhead Switches