Shop All Cord Reels
Woodhead
Cable Reel - Retracting 85 8-3Cord
Mfr # 92735
Zoro # G605985426
product price: $10,219.99
/ea
Free Shipping & Returns
$10,219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Rating NEMA 3R
- Cord Length 25.91m (85.0')
- Type Cable Reel
- Cord Type 8/3 SOW
- Primary Cord/Cable Entry 1" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 92735
- Zoro # G605985426
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 25.91m (85.0') |
Depth | 0.58m (22.750") |
Width | 577.90mm (22.75") |
Height | 0.59m (23.38") |
Wire Size (AWG) | 8 |
Details
Enclosure Rating | NEMA 3R |
Type | Cable Reel |
Cord Type | 8/3 SOW |
Primary Cord/Cable Entry | 1" NPT |
Series | 130085 |
CSA | LR29921 |
Product Name | POW-R-MATIC |
Drum Lock | Ratchet |
Number of Conductors | 3 |
GFCI | No |
Cable Movement | Ratchet Lock |
Duty | Heavy |
Current - Maximum per Contact | 11.0A |
Voltage - Maximum | 600V |
Mounting Style | Rigid |
Material - Coating | Powder Coating |
Material - Housing | Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/4 to 3/4In (RB125-75)
- LEGRAND End Cap, Ivory, 40N2, Caps (40N2F20V)
- CANTEX Conduit Outlet Body, PVC, LB (5133663)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 3 Pole, 120/240V AC (QO3601021)
- POWERZONE Lock Cord S Type Plastic Yel (ORCACDL01)
- KH INDUSTRIES 25 ft. 12/3 Retractable Cord Reel 20 Amps (RTAN3LW-WCL520-J12F)
- KH INDUSTRIES 50 ft. 10/4 Extension Cord Reel 20 Amps 0 Outlets 600VAC Voltage (RTFP4L-WW-B10K)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI25124 (HBLI25124)
- COXREELS 30 ft. 16 Spring Driven Cord Reel (PC10-3016-A-BXC)
- KH INDUSTRIES 35 ft. 12/3 Retractable Cord Reel (RTAN3LW-WW-J12H)
- COXREELS 35 ft. 12/3 Retractable Cord Reel 20.0 Amps 2 Outlets 120VAC Voltage (PC13-3512-F)
- Woodhead Extension Cords & Power Strips