Shop All Terminal Blocks
Woodhead
Cable Reel - Industrial Duty 3012-4Cord
Mfr # 1300830284
Zoro # G805918224
Free Shipping & Returns
$1,603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 9.14m (30.0')
- Cable Movement Ratchet Lock
- GFCI No
- UL E22769
- Mounting Style Rigid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300830284
- Zoro # G805918224
- Country of Origin Mexico
- Category Terminal Blocks
Dimensions
Cord Length | 9.14m (30.0') |
Wire Size AWG | 12 |
Details
Cable Movement | Ratchet Lock |
GFCI | No |
UL | E22769 |
Mounting Style | Rigid |
Material - Coating | Powder Coating |
Guide Arm | 5° increments over 270° Arc |
Drum Lock | Ratchet |
Current - Maximum per Contact | 14.0A |
Cord Type | 12/4 SOW |
CSA | LR29921 |
Primary Cord/Cable Entry | 1" NPT |
Number of Conductors | 4 |
Material - Housing | Cast Aluminum |
Voltage - Maximum | 600V |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20309)
- ACME ELECTRIC Control Transformer, 50 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB50N004F4)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, Ivory (HBL5261I)
- POWER FIRST Closed-End Crimp Conn, 221F, 0.700", PK50 (4FRJ3)
- BLUE SEA SYSTEMS Blue Sea 2504 Terminal Block 30 Ampere 4 Circuit (2504)
- ARMSTRONG INTERNATIONAL Connector Block, 3/4 In, FNPT (B2311C-2)
- ZORO SELECT Terminal Strip, 20A, 2 Pole, 300VAC (6ZEG6)
- ZORO SELECT Terminal Strip, 15A, 12 Pole, 300VAC (6ZEG1)
- SQUARE D End Barrier, Natura, 2.40 in L (9080GC6B)
- GE Terminal Block, 150A, 3 Pole, 600V (CR2960SY139C3D)
- DISCO Ylw Vinyl 12-10 Terminal #10 Stud Size Spade Type PK100 (3545PK)
- Woodhead Power Distribution Blocks & Terminal Blocks