Shop All Cable Support Grips
Woodhead
Cable Mounting & Accessories Ss050-U Lace Single Eye
Mfr # 1300940310
Zoro # G105984233
product price: $54.69
/ea
Sold in multiples of 2 for $109.38
$109.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.279m (11.00")
- Type Support Grip
- Cable Diameter 12.70-15.49mm (.500-.610")
- CSA LR32159
- Approximate Break Strength 349.27kg (770 lbs)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300940310
- Zoro # G105984233
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Cable Diameter | 12.70-15.49mm (.500-.610") |
Bale Length | 0.178m (7.00") |
Details
Type | Support Grip |
CSA | LR32159 |
Approximate Break Strength | 349.27kg (770 lbs) |
Body Style | Straight |
Material - Grip | Non-magnetic Tin Bronze Wire |
Product Name | Standard Duty |
Series | 130094 |
Eye Type | Single |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEMASTER Light Duty Foot Switch, Momentary Action (41SH12)
- TELEMECANIQUE SENSORS Limit Switch Head, Rollr Lvr, Side, 1.36 In (ZCKD16)
- EVERMARK 7 in. Ultra Violet Black Mounting Hole Cable Tie, 50 lbs, 100PK (EM-07-50-MH-0-C)
- TRIPP LITE Power Outlet Strip, 4 Outlets, Metal Case (4SPDX)
- BRYANT Bus Drop Support Grips, Single Eye, Split Mesh, Rod Closing, Galvanized Steel, 0.85-1.00" (BDS85U)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.50 to 0.62in (02203013)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 0.75 to 0.99in (02203039)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 1500 lb. (02203042)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 19 in. Mesh (02202020)
- REMKE Bus Drop Grip, Single Eye, Wide Rng, .22-32 (7304-001R)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Lace Closing, 1610 lb. (02202017)
- Woodhead Cable Support Grips