Shop All Cable Clamps & Clips
Woodhead
Cable Mounting & Accessories Sr100-Of Rod Offset Eye
Mfr # 1300940412
Zoro # G205984058
product price: $73.25
/ea
Sold in multiples of 2 for $146.50
$146.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Support Grip
- Mesh Length 0.38m (15.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Approximate Break Strength 762.04kg (1680 lbs)
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300940412
- Zoro # G205984058
- Country of Origin Mexico
- Category Cable Clamps & Clips
Dimensions
Mesh Length | 0.38m (15.00") |
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Bale Length | 0.127m (5.00") |
Details
Type | Support Grip |
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 762.04kg (1680 lbs) |
CSA | LR32159 |
Body Style | Straight |
Product Name | Standard Duty |
Eye Type | Offset |
Series | 130094 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cordset, Plug, 4 Pin, Female (CSDS4A3CY2202)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: Yes (LC2K0901U7)
- ZORO SELECT Flat Indicator Light, Red, 120VAC (24M104)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. YL, Max. Voltage: 60V (87-7011)
- KMC Cable Clamp, 1" dia., 5/8" W, PK10 (CDV1611Z1)
- ZORO SELECT Half Clamp, Galvanized, Dia 5/16 In, PK50 (CH0509Z1)
- TY-RAP Cable Clip, Side Entry, Gray, PK25 (GC500RT)
- COMMAND Cord Clips, Plastic, Clear (17017CLRES)
- ESSENTRA COMPONENTS Heavy Duty Nylon Cable Clamps- 1", Black, PK 500 (CT-NCC-100-500-BK)
- X1 TOOLS 5/8 Rubber Insulated Clamp 12 Clamps by X1 Tools (X1E-CON-CLA-RUB-0625x12)
- AIDATA Desk-Clamp Under Desk Spine Cable Manager (CM-1020)
- Woodhead Cable Clamps & Clips