Shop All Cable Support Grips
Woodhead
Cable Mounting & Accessories Sc350-Of Offset Eye Ecm3161
Mfr # 1300940269
Zoro # G005995261
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.711m (28.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Bale Length 0.229m (9.00")
- Body Style Straight
- Cable Diameter 88.90-101.35mm (3.500-3.990")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300940269
- Zoro # G005995261
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.711m (28.00") |
Bale Length | 0.229m (9.00") |
Cable Diameter | 88.90-101.35mm (3.500-3.990") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Product Name | Standard Duty |
CSA | LR32159 |
Type | Support Grip |
Approximate Break Strength | 2286.11kg (5040 lbs) |
Eye Type | Offset |
Series | 130094 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWJ Series, 80A, Fast-Acting, 1000V AC, Bolt-On (FWJ-80A)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Fast-Acting, 1A, 600V AC, Non-Indicating (SC-1)
- REMKE Cord Grip, Valox, 1/2" NPT, .562-.625 (RSPV-110)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 44in H (NC44FHR)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 16 in. Mesh (02203044)
- HUBBELL WIRING DEVICE-KELLEMS Support Grips 02216009 (02216009)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 550 lb. (073041278)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.44 to 1.56 in. (074011254)
- REMKE Cord Grip, Steel, 1" NPT, .812-.938 (RSRS-315)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- Woodhead Cable Support Grips