Shop All Cable Support Grips
Woodhead
Cable Mounting & Accessories Sc300-Of Offset Eye Ecm3161
Mfr # 1300940268
Zoro # G205995283
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.66m (26.00")
- Cable Diameter 76.20-88.65mm (3.000-3.490")
- Body Style Straight
- Product Name Standard Duty
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300940268
- Zoro # G205995283
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.66m (26.00") |
Cable Diameter | 76.20-88.65mm (3.000-3.490") |
Bale Length | 0.229m (9.00") |
Details
Body Style | Straight |
Product Name | Standard Duty |
CSA | LR32159 |
Type | Support Grip |
Approximate Break Strength | 2286.11kg (5040 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
Series | 130094 |
Eye Type | Offset |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push-button, Harmony 9001K, metal, mushroom 57mm, red, 30mm, 2 positions, push-pull, 1 NC (9001KR9R21H6)
- KLEIN TOOLS Pass-Thru™ Modular Data Plug, RJ45-CAT6A, Shielded (STP), 100-Pack (VDV826-754)
- STA-KON 18-14 AWG Non-Insulated Ring Terminal 1/4" Stud PK100 (B14-14)
- MACROMATIC Current Sensing Relay, SPDT Form, 120VAC (CAP10AD62)
- REMKE Safety Spring, Bus Drop, 80 lb., Zinc Pltd (203-02-002)
- REMKE Cord Grip, SS, 2" NPT, 1.938-2.062 Size 7 (RSSS-6733)
- REMKE Cord Grip, Ni Plated Brass, M16, .16-.31 (BRM16AA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, Lace Closing (02202013)
- REMKE Cord Grip, Blk, Polyamide, 1/2", .27-.47 (RD09NA-BK)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- Woodhead Cable Support Grips