Shop All Cable Support Grips
Woodhead
Cable Mounting & Accessories Sc250-Of Offset Eye Ecm3161
Mfr # 1300940267
Zoro # G105995277
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.61m (24.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Bale Length 0.203m (8.00")
- Body Style Straight
- Cable Diameter 63.50-75.95mm (2.500-2.990")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300940267
- Zoro # G105995277
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.61m (24.00") |
Bale Length | 0.203m (8.00") |
Cable Diameter | 63.50-75.95mm (2.500-2.990") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Approximate Break Strength | 1705.51kg (3760 lbs) |
CSA | LR32159 |
Product Name | Standard Duty |
Eye Type | Offset |
Type | Support Grip |
Series | 130094 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Down/Stop (9001KYK32)
- MONOPRICE Blank Panel, 0.9in.Hx2.4in.W (7261)
- HUBBELL SNAPConnect® Heavy Duty Hospital Grade AUTOGUARD® Self-Test GFCI Receptacle, 15A, Light Almond (SNAPGF82LA)
- EATON 60 Amp 240/480-Volt 3-Phase AC Disconnect Raintight Non-Fuse (DPU362RA)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 0.75 to 0.99in (02202015)
- REMKE Cord Grip, Gray, Polyamide 3/4", .35-.63 (RD16NR-BK)
- REMKE I Grip, Cable Range .32-.43, I-032 (7310-001R)
- REMKE Cord Grip, Valox, 1/2" NPT, .500-.562 (RSPV-109)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1640 lb. (02201007)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .97- 1.25", 1 1/4", Steel (BDSR97)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- Woodhead Cord Grips