Shop All Cable Support Grips
Woodhead
Cable Mounting & Accessories Sc175-Of Offset Eye Ecm3357
Mfr # 1300940263
Zoro # G505995303
product price: $78.79
/ea
Free Shipping & Returns
$78.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.508m (20.00")
- Cable Diameter 44.45-50.55mm (1.750-1.990")
- Bale Length 0.152m (6.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300940263
- Zoro # G505995303
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.508m (20.00") |
Cable Diameter | 44.45-50.55mm (1.750-1.990") |
Bale Length | 0.152m (6.00") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
CSA | LR32159 |
Approximate Break Strength | 1197.48kg (2640 lbs) |
Body Style | Straight |
Series | 130094 |
Eye Type | Offset |
Product Name | Standard Duty |
Type | Support Grip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 5/8 In, Pk50 (CO1009Z1)
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Tray Cable 600V GY (CF130US-15-03-100)
- FASTTRACK 75ft RJ11 MODULAR TELEPHONE CABLE (FA11305)
- X1 TOOLS 3/8 Rubber Insulated Clamp 30 Clamps by X1 Tools (X1E-CON-CLA-RUB-0375x30)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Offset, 2000 lb. (02201044)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, Closed Mesh (02201003)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .41-.56 (BD-041-SE)
- REMKE Cord Grip, SS, 3/4" NPT, .625-.750 (RSSS-212)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 2.00 to 2.49in (02203021)
- BRYANT Wide Range Strain Relief, Bus Drop Grip, .73-.97", 1", Steel (BDSR73)
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Rotating Eye, 0.50-0.74 In (03302018)
- Woodhead Cord Grips