Shop All Cable Support Grips
Woodhead
Cable Mounting & Accessories Sc125-Of Offset Eye Ecm3357
Mfr # 1300940259
Zoro # G005995247
product price: $58.25
/ea
Sold in multiples of 2 for $116.50
$116.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.406m (16.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Cable Diameter 31.75-37.85mm (1.250-1.490")
- Approximate Break Strength 762.04kg (1680 lbs)
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300940259
- Zoro # G005995247
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.406m (16.00") |
Cable Diameter | 31.75-37.85mm (1.250-1.490") |
Bale Length | 0.127m (5.00") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 762.04kg (1680 lbs) |
Body Style | Straight |
CSA | LR32159 |
Product Name | Standard Duty |
Eye Type | Offset |
Type | Support Grip |
Series | 130094 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORTEX Electrical Box Cover, 1 Gang, Duplex Receptacle (VO86354)
- QUICKCABLE Closed End Connector, 18-14 ga., PK100 (169106-100)
- DAYTON General Purpose Relay, 24V DC Coil Volts, Square, 5 Pin, SPDT (1EHC9)
- CALBRITE Pulling Elbow, 3/4in., 2-7/8in.L, 316 SS (S60700P900)
- REMKE Cord Grip, Festoon Cable, 2", 2 H, 1.77x.24 (RSF-6005)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688 (RSSS-211)
- REMKE Cord Grip, SS, 1/2" NPT, .500-.562 (RSSS-109)
- HUBBELL WIRING DEVICE-KELLEMS Straight Multi-Cable Grip, 1-1/8 in L (MHC1022)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- REMKE Cord Grip, Valox, 3/8" NPT, .188-.250 (RSPV-004)
- REMKE Cord Grip, Gray, Polyamide 1/2", .27-.47 (RD09NR-BK)
- Woodhead Cord Grips