Shop All Cable Support Grips
Woodhead
Cable Mounting & Accessories Sc100-Of Offset Eye Ecm3357
Mfr # 1300940257
Zoro # G205995313
product price: $54.85
/ea
Sold in multiples of 2 for $109.70
$109.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 0.38m (15.00")
- Material - Grip Non-magnetic Tin Bronze Wire
- Body Style Straight
- Bale Length 0.127m (5.00")
- Cable Diameter 25.40-31.50mm (1.000-1.240")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300940257
- Zoro # G205995313
- Country of Origin Mexico
- Category Cable Support Grips
Dimensions
Mesh Length | 0.38m (15.00") |
Bale Length | 0.127m (5.00") |
Cable Diameter | 25.40-31.50mm (1.000-1.240") |
Details
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
CSA | LR32159 |
Approximate Break Strength | 762.04kg (1680 lbs) |
Product Name | Standard Duty |
Eye Type | Offset |
Series | 130094 |
Type | Support Grip |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 5103 MEGA®/AMG® Fuse - 150AMP (5103)
- LEVITON WALLPLT DEC MID WHT10PK (PJ26-WM)
- PANDUIT Cable Tie Mount, Adhesive Backed, PK25 (ABMT-A-Q20)
- LEVITON Locking Connector (4579-C)
- REMKE Cord Grip, Flat Cable, 1-1/2", 1.15x.484 (RSF-5014)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- REMKE Cord Grip, Gry, Polyamide, PG21, .51-.71 (RD21AA-GY)
- HUBBELL WIRING DEVICE-KELLEMS Fiber Optic Cable Support Grip, Single (022291017)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 4900 lb. (2201024)
- REMKE Cord Grip, SS, 3/4" NPT, .568-.688, Mesh (RSSS-211-E)
- GREENLEE Wire Pulling Grip, 6 In (150Q)
- Woodhead Cord Grips