Shop All Communication Cables
Woodhead
Cable Mounting & Accessories Sc050-Of Offset Eye Ecm3357
Mfr # 1300940251
Zoro # G005995650
product price: $42.59
/ea
Sold in multiples of 2 for $85.18
$85.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 12.70-15.49mm (.500-.610")
- Approximate Break Strength 349.27kg (770 lbs)
- Material - Grip Non-magnetic Tin Bronze Wire
- Bale Length 0.102m (4.00")
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300940251
- Zoro # G005995650
- Country of Origin Mexico
- Category Communication Cables
Dimensions
Cable Diameter | 12.70-15.49mm (.500-.610") |
Bale Length | 0.102m (4.00") |
Mesh Length | 0.279m (11.00") |
Details
Approximate Break Strength | 349.27kg (770 lbs) |
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
CSA | LR32159 |
Series | 130094 |
Eye Type | Offset |
Type | Support Grip |
Product Name | Standard Duty |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09H1BAA-R63/D)
- SQUARE D Load Center Equipment Ground Bar Assy (PK5GTA)
- EATON BUSSMANN Cartridge Fuse, NON Series, 15A, Time-Delay, 250V AC, Cylindrical (NON-15)
- INTERMATIC Relay Double-Pole Single-Throw, 3HP, 24VDC (143T145A)
- CAROL Comm Cable, Unshielded, 18/2, 1000 Ft. (C3110.41.02)
- CAROL Comm Cable, Shielded, Plenum, 16/2, 1000 Ft (E2242S.41.86)
- CAROL Comm Cable, Unshielded, 20/4, 1000 Ft. (C6353A.41.10)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL1S.38.05)
- MONOPRICE Cmp Rated Speaker Wire, 500 ft. (13732)
- CAROL Comm Cable, Riser, 16/2, 1000 Ft. (E1512S.30.03)
- CAROL Comm Cable, Shielded, Riser, 18/2, 500 Ft. (E2032S.18.10)
- Woodhead Communication Cables