Shop All Cable Connectors
Woodhead
Cable Mounting & Accessories Locking Bale Locking Bale
Mfr # 1300940430
Zoro # G105984134
product price: $84.79
/ea
Free Shipping & Returns
$84.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style - Connector Straight
- Standards CSA LR32159
- Mesh Length 11 in
- Type Support Grip
- Cable Opening Min. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300940430
- Zoro # G105984134
- Country of Origin Mexico
- Category Cable Connectors
Dimensions
Mesh Length | 11 in |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Bale Length | 0.457m (18.00") |
Details
Style - Connector | Straight |
Standards | CSA LR32159 |
Type | Support Grip |
Cable Opening Min. | 5/8 in |
Cable Opening Max. | 3/4 in |
Approximate Break Strength | 521.63kg (1150 lbs) |
CSA | LR32159 |
Product Name | Standard Duty |
Eye Type | Locking Bale |
Material - Grip | Non-magnetic Tin Bronze Wire |
Series | 130094 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Midget Locking Flanged Receptacle 2P 2W 120VAC (HBL7468)
- PANDUIT Shrink Tubing Kit, R, Y, G, B, W, C, B, 126 Pc (KP-HSTT2)
- EATON Switch, Maint, On/None/Off, 1/4 In Tab (8004K23N1V2)
- ATC 400 Series Interval Timer (400-07-A)
- BALLUFF Power Male/Female T-Splitter 50V 8A Connector (BDNTPTEAA01)
- MAXRAD Maxrad NMO58UBN 17 ft. Rg58-U Coax with Crimp Bnc Connector (NMO58UBN)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Metric Aluminum Cord Connectors, Straight Female, .50-.62", M20 Thread (SHCM201024)
- AMPHENOL 973102A14S2S (973102A14S2S)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, European Style, .11-.31", 16MM, Black (SECM16B)
- WIREMOLD Elbow Inside Nm Ivy (NM7)
- LEGRAND Cable Connectors/Terminators, WALL PHONE TJ PLATE SS (403STJ1WP)
- Woodhead Cable Connectors