Shop All Wire Connectors
Woodhead
Cable Mounting & Accessories 1/2In Gasket Seal - .725In Id
Mfr # 1301800059
Zoro # G205783897
Sold in multiples of 67 for $110.55
$110.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130180
- Circuits (Loaded) 0
- Component Type Gasket
- Color - Resin Black
- Material - Resin Neoprene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1301800059
- Zoro # G205783897
- Country of Origin United States
- Category Wire Connectors
Details
Series | 130180 |
Circuits (Loaded) | 0 |
Component Type | Gasket |
Color - Resin | Black |
Material - Resin | Neoprene |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JASCO WHT Plug In PWR Switch (25511)
- PANDUIT Base Wiring Duct, Type F, Narrow, Intrinsic Blue, 1.5" x 1.5" x 1' (6-Pack) (F1.5X1.5IB6)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 300A, 300V AC, Non-Indicating (A3T300)
- DAYTON Heavy Duty Limit Switch, Plunger, Roller, SPDT, 10A @ 600V AC, Actuator Location: Top (11X447)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- GARDNER BENDER Wire Connector, Twist-On, Green, PK500 (13-095)
- GARDNER BENDER 16 to 14 AWG Male/Female Fully-Insulated Bullet Connector Pair, 20PK (20-163P)
- LARSEN PRODUCTS Amphenol Connector Pl259 for RG8, Silver (PL2598)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-3-500-EC)
- HARTING Harax PG13, 5/panel feed through/ 4-poles (21011403023)
- DOLPHIN COMPONENTS Insulation Displacement Connector, Sealant Filled, BL, PK100 (DC-100-S)
- Woodhead Wire Connectors