Shop All Wire Connectors
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Wide-Range Grip 1/2 Insulated Wrp022(.2
Mfr # 1300970256
Zoro # G905787690
Sold in multiples of 3 for $93.75
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Straight
- Connector Type Male
- Standards CSA Certified; UL E76954
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300970256
- Zoro # G905787690
- Country of Origin Mexico
- Category Wire Connectors
Details
Material | Steel |
Type | Straight |
Connector Type | Male |
Standards | CSA Certified; UL E76954 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILSCO Aluminum Panelboard Lug, onductor 600-2 (PB2-600-EC)
- HUBBELL Single Pole Connector, Male, White (HBL15MBW)
- SQUARE D Busway, 60A, 600V AC, PQ, H, K, R, 3 Phase, 3 Wire With Ground (PQ3606G)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 100mA, 250V AC, 35A at 250V AC, 5 PK (S506-100-R)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- ANDERSON POWER PRODUCTS Gray Housing, 120A (122109-001)
- ANDERSON POWER PRODUCTS PP15/30 2&4P MTG CLP 2/SET (1462G1)
- POLARIS Polaris Multi-Tap Connector, 4 Port (IPLD500-4CB)
- HUBBELL AV Connector- Inline Keystone Coupler- Category 5E- Telco Ivory (SFC5ETI)
- POLARIS Wire Connector, Insulated, 14 AWG, 2 AWG (IPLD2-6B)
- ASI Dual Sided Multi Tap Connector for 6 - 3/0 AWG, 2 Port, 600V, Black (AICD3-0-2)
- Woodhead Wire Connectors