Shop All Wire Connectors
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Turnex Sr Grip .520-.730 7
Mfr # 1300960061
Zoro # G705948857
product price: $60.25
/ea
Sold in multiples of 2 for $120.50
$120.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130096
- Standards CSA Certified
- Connector Type Male
- Type Straight
- Cable Diameter 13.21-18.54mm (.520-.730")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300960061
- Zoro # G705948857
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Cable Diameter | 13.21-18.54mm (.520-.730") |
Details
Series | 130096 |
Standards | CSA Certified |
Connector Type | Male |
Type | Straight |
CSA | LR32159 |
Product Name | Safeway |
Material - Grip | Galvanized Steel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Emt Compr Conn, Raintight, 2-1/2", Steel (2940RT)
- APC Rack Pdu, Basic, 0U/1U, 100-240V/20A, 220-240V/16A, (13) C13 (AP6020A)
- VICTRON ENERGY DC to DC Converter, 48V DC to 12V DC, 240VA, 0 Hz (ORI481224110)
- HUBBELL WIRING DEVICE-KELLEMS Underground Cord Connector, 1/2 in., Gray (UFC0001)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- 3M Twist On Wire Connector, 22-12 AWG, PK100 (O/B+POUCH)
- DOLPHIN COMPONENTS Displacement Connnector, 26-16 AWG, PK1000 (DC-1000-P)
- RACO 14AWG STR PIGTAIL 8" (992)
- 3M Displacement Connector, 19-16 AWG, PK5000 (557-BULK)
- DRYCONN Small Waterproof Wire Connector, PK150 (62146)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 15PK (70028)
- Woodhead Wire Connectors & Disconnects