Shop All Strain Relief Grips
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Sshl150-Uu Lace Doubleeye
Mfr # 1300940470
Zoro # G005959263
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130094
- Type Support Grip
- Mesh Length 0.889m (35.00")
- Bale Length 0.254m (10.00")
- CSA LR32159
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300940470
- Zoro # G005959263
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.889m (35.00") |
Bale Length | 0.254m (10.00") |
Cable Diameter | 38.10-50.55mm (1.500-1.990") |
Details
Series | 130094 |
Type | Support Grip |
CSA | LR32159 |
Body Style | Straight |
Material - Grip | Non-magnetic Tin Bronze Wire |
Approximate Break Strength | 2140.96kg (4720 lbs) |
Product Name | Heavy Duty |
Eye Type | Double |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 900 W Peak, 500 W Continuous, 1 Outlets (PIN125010500)
- FUNCTIONAL DEVICES-RIB Enclosed Pre-Wired Relay, 10A@277VAC, SPST (RIBH1S)
- WOODS 9 Ft. 14/3 Triple Outlet Extension Cord (0872)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 36 in H, 30 in W, 16 in D, NEMA 3R; 4; 4X; 12, Hinged (N412363016CSSST)
- REMKE Strain Relief, Wide Range, 1", .70-.97 (7303-012R)
- SWE-TECH 3C RJ45 Strain Relief Boots, Green, 50PK (FWTSR-8P8C-GR)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-1209-E)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- SUPERIOR ELECTRIC E4 Cord Protector Strain Relief Boot (Boot E4)
- Woodhead Cord Grips