Shop All Strain Relief Grips
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Ss125-Uu Lace Double Eye
Mfr # 1300940296
Zoro # G105959279
product price: $76.99
/ea
Sold in multiples of 2 for $153.98
Free Shipping & Returns
$153.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130094
- Mesh Length 0.406m (16.00")
- Type Support Grip
- Material - Grip Non-magnetic Tin Bronze Wire
- Bale Length 0.127m (5.00")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300940296
- Zoro # G105959279
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.406m (16.00") |
Bale Length | 0.127m (5.00") |
Cable Diameter | 31.75-37.85mm (1.250-1.490") |
Details
Series | 130094 |
Type | Support Grip |
Material - Grip | Non-magnetic Tin Bronze Wire |
Body Style | Straight |
Approximate Break Strength | 870.90kg (1920 lbs) |
CSA | LR32159 |
Product Name | Standard Duty |
Eye Type | Double |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 29" L Extra Heavy Duty Cable Tie PK 10 (SS29-250-10)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 400mA, 250V AC, 35A at 250V AC, 5 PK (S500-400-R)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 2.50A, 125V AC, 100A at 125V AC, 5 PK (AGX-2-1/2)
- APC Smart UPS, 1 kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- REMKE Cord Grip, Alum, 1/2" NPT, .250-.312, Mesh (RSR-1005-E)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 6-1/2 in L, 3/4 in MNPT (073031203)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Blue, 50PK (SR-8P8C-BL)
- REMKE Cord Grip, Alum, 2-1/2", 2.312-2.438, Mesh (RSR-739-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords (Boot-B)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- Woodhead Cord Grips