Shop All Strain Relief Grips
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Srk200-1 Slack Split Rod
Mfr # 1300950261
Zoro # G605959137
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130095
- Mesh Length 0.508m (20.00")
- Type Pulling Grip
- CSA LR32159
- Cable Diameter 50.80-63.25mm (2.000-2.490")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300950261
- Zoro # G605959137
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.508m (20.00") |
Cable Diameter | 50.80-63.25mm (2.000-2.490") |
Details
Series | 130095 |
Type | Pulling Grip |
CSA | LR32159 |
Body Style | Straight |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 3311.22kg (7300 lbs) |
Eye Type | Offset |
Product Name | Medium Duty |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSURE Push-in 12AWG 8-Port, PK100 (30-090J)
- ZORO SELECT Wall Switch, Brown, 30A, 1-Pole Switch, 2 HP (3001)
- SQUARE D Starter Reset Mechanism Nema +Options (9066W1)
- RAYPAK 2P 120V 40A CONTACTOR (007906F)
- REMKE Cord Grip, Alum, 2" NPT, 2.188-2.312, Mesh (RSR-6737-E)
- REMKE Support Grip, Closed Mesh, Double, .63-.74 (2201-002R)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1.50 to 1.70 in. (073031213)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 2.44 to 2.63 in. (74011186)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords, PK 10 (Boot-M-10PK)
- REMKE Cord Grip, Alum, 1/2" NPT, .562-.625, Mesh (RSR-110-E)
- CABLE WHOLESALE RJ45 Strain Relief Boots- Red, 50PK (SR-8P8C-RD)
- Woodhead Cord Grips