Shop All Wire Connectors
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Srk175-1 Slack Split Rod
Mfr # 1300950260
Zoro # G905948541
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130095
- Standards CSA Certified
- Type Straight
- Mesh Length 0.432m (17.00")
- Eye Type Offset
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300950260
- Zoro # G905948541
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Mesh Length | 0.432m (17.00") |
Cable Diameter | 44.45-50.55mm (1.750-1.990") |
Details
Series | 130095 |
Standards | CSA Certified |
Type | Straight |
Eye Type | Offset |
Approximate Break Strength | 3492.66kg (7700 lbs) |
Material - Grip | Galvanized Steel |
CSA | LR32159 |
Product Name | Medium Duty |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK25 (MH18-10R/LX)
- DWYER INSTRUMENTS Large Diaphragm Pressure Switch (1638-0)
- CABLOFIL Cable Tray Support, Steel, Length 16 In (FASP400PG)
- MERSEN Pwr Dist Block, 175A, 3P, 6P Secndry, 600VAC (MPDB67563)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- GARDNER BENDER Crimp Connector, 10 to 18 AWG, PK100 (10-310C)
- 3M Displacement Connector, 22-18 AWG, PK1000 (951K-BULK)
- BURNDY Copper Braid, 12 In (BD12N)
- SIMPSON STRONG-TIE Hurricane Tie Zmax H1Z (H1Z)
- SIMPSON STRONG-TIE 2X Zmax Galv Steel (APA21)
- ANDERSON POWER PRODUCTS Housing, SB 175 For, Gray (940-AND)
- Woodhead Wire Connectors & Disconnects