Shop All Strain Relief Grips
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Srk075-1 Slack Split Rod
Mfr # 1300950256
Zoro # G005959492
product price: $69.55
/ea
$69.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130095
- Mesh Length 0.279m (11.00")
- Type Pulling Grip
- Material - Grip Galvanized Steel
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300950256
- Zoro # G005959492
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.279m (11.00") |
Cable Diameter | 19.05-25.15mm (.750-.990") |
Details
Series | 130095 |
Type | Pulling Grip |
Material - Grip | Galvanized Steel |
Body Style | Straight |
CSA | LR32159 |
Approximate Break Strength | 1360.78kg (3000 lbs) |
Product Name | Medium Duty |
Eye Type | Offset |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Replacement Rotary Knob, Ivory (RK-IV)
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/2" Diameter - 100 pcs - UV Resistant Black (CCUC3-050-C-BLACK)
- MERSEN Pwr Dist Block, 310A, 1P, 12P Secndary, 600V (MPDB69151)
- NOARK Circuit Breaker, B1H Series 10A, 3 Pole, 480V AC, C Curve (B1H3C10)
- REMKE Cord Grip, Alum, 2" NPT, 1.438-1.562, Mesh (RSR-625-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 18/2 AWG Electrical Cords, PK 10 (Boot-C-10PK)
- REMKE Strain Relief, Wide Range, 1/2", .30-43 (7303-002R)
- SUPERIOR ELECTRIC E4 Cord Protector Strain Relief Boot (Boot E4)
- REMKE Cord Grip, Alum, 1-1/2", 1.250-1.375, Mesh (RSR-522-E)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Mesh (RSR-312-E)
- PFLITSCH Cable Gland Polyamide Black Metric M16x1.5 4-11mm (BG216PAN)
- Woodhead Strain Relief Grips