Shop All Strain Relief Grips
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Srk062-1 Slack Split Rod
Mfr # 1300950255
Zoro # G205959582
Sold in multiples of 2 for $154.38
Free Shipping & Returns
$154.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 130095
- Type Pulling Grip
- Mesh Length 0.229m (9.00")
- Cable Diameter 15.88-19.05mm (.625-.750")
- Material - Grip Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300950255
- Zoro # G205959582
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.229m (9.00") |
Cable Diameter | 15.88-19.05mm (.625-.750") |
Details
Series | 130095 |
Type | Pulling Grip |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 861.83kg (1900 lbs) |
Body Style | Straight |
CSA | LR32159 |
Product Name | Medium Duty |
Eye Type | Offset |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE 30 Amp Marine Rated Battery Fuse (11280)
- SQUARE D Control Transformer, 1000 VA UL; 1000 VA CSA; 1000 VA NOM; 630 VA, Not Rated, 115 °C (9070T1000D37)
- SQUARE D Molded Case Circuit Breaker, HGA Series 150A, 3 Pole, 600V AC (HGA36150)
- HONEYWELL Limit Switch, Adjustable Rod, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (GLAA01A4J)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 1/2 in. Trade (074-01-004)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-018)
- REMKE Cord Grip, Alum, 1/2" NPT, .500-.562, Mesh (RSR-109-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (74011337)
- WISKA Cable Gland Nickel Plated Brass Metric M20x1.5 6-13mm (10065002)
- PFLITSCH M75x1.5 Nickel Plated Brass (BG275MSTRI)
- REMKE Cord Grip, PG29 Thrd, .812-.938, Mesh (RPG-29315-E)
- Woodhead Cord Grips