Shop All Strain Relief Grips
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Ps150-2 Rotating Eye
Mfr # 1300950129
Zoro # G505959572
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130095
- Type Pulling Grip
- Mesh Length 0.635m (25.00")
- Body Style Straight
- Eye Diameter 1 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300950129
- Zoro # G505959572
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.635m (25.00") |
Eye Diameter | 1 5/8" |
Cable Diameter | 38.10-50.55mm (1.500-1.990") |
Details
Series | 130095 |
Type | Pulling Grip |
Body Style | Straight |
Material - Grip | Galvanized Steel |
Approximate Break Strength | 12337.71kg (27200 lbs) |
CSA | LR32159 |
Product Name | Heavy Duty |
Eye Type | Rotating |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Short-Barrel Splice, 1.50 in. L, Green (54508)
- PANDUIT 4" L Miniature Cable Tie Aqua PK 100 (PLT1M-C76)
- EATON Joystick Operator, 2 Positions (M22-WJ2H)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-56-X)
- SUPERIOR ELECTRIC E2 Cord Protector Strain Relief Boot (Boot E2)
- REMKE Cord Grip, Alum, 1-1/2", .875-1.00, Mesh (RSR-516-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10 (Boot-B-10PK)
- WISKA Cable Gland Nickel Plated Brass Metric M20x1.5 6-13mm (10065002)
- REMKE Cord Grip, Alum, 3/8" NPT, .312-.375, Mesh (RSR-006-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, 2 in. Trade (74011261)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 074011186 (074011186)
- Woodhead Cord Grips