Shop All Wire Connectors
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Pg406-45 Male 45 Degree Was50311
Mfr # 1300970198
Zoro # G905786785
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130097
- Material Aluminum
- Standards CSA Certified; UL E76954
- Connector Type Male
- Type Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300970198
- Zoro # G905786785
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Thread Size | 1/2" NPT |
Cable Diameter | 6.35-9.53mm (.250-.375") |
Details
Series | 130097 |
Material | Aluminum |
Standards | CSA Certified; UL E76954 |
Connector Type | Male |
Type | Angled |
Product Name | Deluxe Cord |
Material - Grip | Stainless Steel |
UL | E76954 |
NEMA Rating | NEMA 4 |
Hazardous Locations | Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2 |
Body Style | 45° Angle |
CSA | LR32159 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor Purple 14AWG Tinned Copper Wire - 100' (104710)
- WIEGMANN Wiring Trough, Mtllc, 4In.Hx 4In.Wx 12In.D (RSCG040412)
- STEREN Cat5e Inline Coupler RJ45 Black (310-039BK)
- POWER FIRST Female Disconnect, Bare, 22-16AWG, PK100 (5WHC4)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- UNITED MARKETING 60 4-WIRE FLAT CONNECTOR KIT (48205)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70594)
- GARDNER BENDER Copper Crimp Connector 100/Ctn (10-310C)
- METRA ELECTRONICS BLUE VINYL BUTT CONNECTOR 22-18 GAUGE PACKAGE OF 100 (BVBC)
- WIREGARD WIRE CONN BL25PK SCREWON (25-002)
- HARTING Han 10/16/24 Thermoplastic, PK 10 (09000005221)
- Woodhead Wire Connectors