Shop All Strain Relief Grips
Woodhead
Cable Glands, Strain Reliefs & Cord Grips P300-24 Heavy Duty
Mfr # 1300950179
Zoro # G705959297
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130095
- Type Pulling Grip
- Mesh Length 0.61m (24.00")
- Cable Diameter 76.20-88.65mm (3.000-3.490")
- Material - Grip Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300950179
- Zoro # G705959297
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.61m (24.00") |
Cable Diameter | 76.20-88.65mm (3.000-3.490") |
Details
Series | 130095 |
Type | Pulling Grip |
Material - Grip | Galvanized Steel |
CSA | LR32159 |
Body Style | Straight |
Approximate Break Strength | 11113.01kg (24500 lbs) |
Eye Type | Flexible |
Product Name | Medium Duty |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Flanged Locking Inlet 2P 3W 125VAC L5-15P BK (HBL4716)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (G7L-2A-BJ-CB-AC24)
- SEA-DOG Thermal AC/DC Circuit Breaker - 10 Amp (420810-1)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205E)
- HUBBELL WIRING DEVICE-KELLEMS Dust Tight Cord Connector with Strain Relief, Straight, Aluminum, Mesh, 5 in L, 1/2 in MNPT (073031202)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1 (Boot-N2)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- REMKE Cord Grip, ISO, M40, 1.250-1.375, Mesh (RSM-40422-E)
- REMKE Cord Grip, 90 deg., 1", .875-1.00, Mesh (RSR-9316-E)
- REMKE Cord Grip, Alum, 3/4" NPT, .688-.812, Mesh (RSR-213-E)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords, PK 10 (Boot-B-10PK)
- Woodhead Strain Relief Grips