Shop All Strain Relief Grips
Woodhead
Cable Glands, Strain Reliefs & Cord Grips P150-36 Heavy Duty
Mfr # 1300950183
Zoro # G905959516
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130095
- Type Pulling Grip
- Mesh Length 0.914m (36.00")
- Body Style Straight
- Cable Diameter 38.10-50.55mm (1.500-1.990")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300950183
- Zoro # G905959516
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 0.914m (36.00") |
Cable Diameter | 38.10-50.55mm (1.500-1.990") |
Details
Series | 130095 |
Type | Pulling Grip |
Body Style | Straight |
CSA | LR32159 |
Approximate Break Strength | 7438.92kg (16400 lbs) |
Material - Grip | Galvanized Steel |
Eye Type | Flexible |
Product Name | Medium Duty |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 120VAC Non-Reversing Magnetic Contactor 3P 27A NEMA 1 (8502SCG2V02S)
- ANDERSON POWER PRODUCTS Gray Housing, 175A, PK10 (122104-010)
- ZORO SELECT Locking Plug, Black/Wht, 250VAC, 3.0 HP, 20A (71520NP)
- INTERSTATE PNEUMATICS 0.500 Inch ID x 1.0 Inch Long Ferrules, PK 12 (F7322-12)
- WISKA M63X1.5-WSTPABK-38.0R (10064999)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-033)
- PFLITSCH M25x1.5 Nickel Plated Brass (BG225MSTRI)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Liquid Tight (074-01-013)
- REMKE Cord Grip, PG36 Thrd, 1.250-1.375, Mesh (RPG-36522-E)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Dusttight Grips, Strain Relief, .24-.32", PG29 Non-Insulated (073PG291204)
- SIGMA ELECTRIC Sigma Engineered Solutions Strain Relief Cord Grip Connector 1/2 in. D , 2PK (44211)
- Woodhead Cord Grips