Shop All Strain Relief Grips
Woodhead
Cable Glands, Strain Reliefs & Cord Grips P100-48 Heavy Duty
Mfr # 1300950189
Zoro # G805959463
product price: $316.99
/ea
Free Shipping & Returns
$316.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mesh Length 1.219m (48.00")
- Material - Grip Galvanized Steel
- Approximate Break Strength 5261.67kg (11600 lbs)
- CSA LR32159
- Body Style Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300950189
- Zoro # G805959463
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Mesh Length | 1.219m (48.00") |
Cable Diameter | 25.40-37.85mm (1.000-1.490") |
Details
Material - Grip | Galvanized Steel |
Approximate Break Strength | 5261.67kg (11600 lbs) |
CSA | LR32159 |
Body Style | Straight |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cam Switch Long Blk Handlemetal Bezel (KAXZ1C12)
- SQUARE D Fusible Safety Switch, General Duty, 240V AC, 3PST, 100 A, NEMA 3R (D323NRB)
- EATON Toggle Switch, DPDT, 6 Connections, On/Off/On, 1 1/2 hp, 10A @ 277V AC, 20A @ 125V AC (XTD4B1A)
- CARLON Clamp Conduit 2Hole Pvc 3/4In (E977EC-CTN)
- PFLITSCH Cable Gland Nickel Plated Brass EMC Metric M16x1.5 4-11mm (BG216MSTRI)
- SUPERIOR ELECTRIC E3 Cord Protector Strain Relief Boot (Boot E3)
- REMKE Cord Grip, Alum, 1-1/4 1.250-1.375, Mesh (RSR-422-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 90, 1/2 in Trade (074-01-080)
- REMKE Cord Grip, Alum, 1" NPT, .875-1.00, Mesh (RSR-3516-E)
- WISKA M63X1.5-WSTPABK-38.0R (10064999)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-028)
- Woodhead Cord Grips