Shop All Wire Connectors
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Max-Loc Strain Relief Crd Seal
Mfr # 1300980139
Zoro # G305948691
Sold in multiples of 6 for $93.90
$93.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130098
- Standards CSA Certified; UL E76954
- Material Nylon
- Connector Type Male
- Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Woodhead
- MFR # 1300980139
- Zoro # G305948691
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 14.27-17.45mm (.562-.687") |
Details
Series | 130098 |
Standards | CSA Certified; UL E76954 |
Material | Nylon |
Connector Type | Male |
Type | Straight |
CSA | LR32159 |
Number of Holes | 1 |
O-Ring | No |
UL | E76954 |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC TimeDelayRelay, 100-240VDC/24-240VAC, 8Pin (TAA1U-G)
- RACO Cord Connector, Silver, 2-3/4" L, Iron (3794-0)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Alum, 1In (UNY100NR-A)
- POWER FIRST 7.9" L Cable Tie OR PK 100 (36J217)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- POLARIS Polaris Multi-Tap Connector, 4 Port (IPL1/0-4CB)
- POWER FIRST Displacement Connector, 18-14 AWG, PK50 (22EW66)
- ANCOR 16-14 Heatshrink Butt Connectors - 3-Pack (309103)
- MIDWEST FASTENER Female to Female RJ45 Phone Connectors 3PK (930945)
- METRA ELECTRONICS CRIMP CAP LONG NECK NYLON 16-14 GAUGE, PK 1000 (CCL1614-1)
- MIDWEST FASTENER Ethernet Wall Jack Phone Connectors 2PK (930948)
- Woodhead Wire Connectors & Disconnects