Shop All Wire Connectors
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F5 1-1/4 .750-.875 Str
Mfr # 1300980174
Zoro # G905948930
product price: $22.15
/ea
Sold in multiples of 4 for $88.60
$88.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130098
- Material Nylon
- Connector Type Male
- Standards CSA Certified; UL E76954
- Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300980174
- Zoro # G905948930
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Thread Size | 1 1/4" NPT |
Cable Diameter | 19.05-22.23mm (.750-.875") |
Details
Series | 130098 |
Material | Nylon |
Connector Type | Male |
Standards | CSA Certified; UL E76954 |
Type | Straight |
UL | E76954 |
Number of Holes | 1 |
NEMA Rating | NEMA 3R |
Product Name | MAX-LOC |
CSA | LR32159 |
O-Ring | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Replacement Cover For For Hubbell Box Gr (PFBRCGYA)
- TRAVEL SMART BYNAIR Travel Adapter Plug (NW1XR)
- SCHNEIDER ELECTRIC Open Power Relay, 4 Pin, 12VDC, SPST-NO (199DX-2)
- EATON E-Stop Pushbutton Operator, Red, 22mm, Legend: Turn to Release Arrows (M22-PVT)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- ILSCO Nimbus Insul Alum Multi-Tap Connector, C (PBTD-2-350-EC)
- GROTE Main Harness, 44 In Drop Out, Blue (66701)
- ANCOR Adhesive Lined Heat Shrink Butt Connector Multi-Pack - 75-Piece (220011)
- IDEAL Connectors Red Red (30-1032P)
- GARDNER BENDER CONNECTOR 8PORT BLK 10PK (19-PC8)
- IDEAL Set Screw Holder (K-2422)
- Woodhead Wire Connectors