Shop All Wire Connectors
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F4 1 .750-.875 Wo-Ring
Mfr # 1300980157
Zoro # G705948611
product price: $19.69
/ea
Sold in multiples of 5 for $98.45
$98.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 130098
- Standards CSA Certified; UL E76954
- Connector Type Male
- Material Nylon
- Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300980157
- Zoro # G705948611
- Country of Origin Mexico
- Category Wire Connectors
Dimensions
Thread Size | 1" NPT |
Cable Diameter | 19.05-22.23mm (.750-.875") |
Details
Series | 130098 |
Standards | CSA Certified; UL E76954 |
Connector Type | Male |
Material | Nylon |
Type | Straight |
Product Name | MAX-LOC |
UL | E76954 |
O-Ring | Yes |
NEMA Rating | NEMA 6P |
Number of Holes | 1 |
CSA | LR32159 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-12)
- LEVITON Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (1221-2W)
- ELECTRIDUCT Electriduct E-Pro VE Server Rack Enclosure Cabinets (QWM-EPRO-SC-42U-32D-A)
- KILLARK Conduit Body Cover, 1 in. (370)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 20PK (62691)
- ANDERSON POWER PRODUCTS PP15/45 HSG FING PRF WHT BULK (1327G7FP)
- HILLSDALE TERMINAL 12-10 H/S Flag .250 FQC, PK250 (40190)
- 3M PowerDriver For Wire Connector, PK10 (WCD-P)
- GARDNER BENDER Tap Splice, 12-10 AWG, PK3 (20-1210)
- ERICSON Pendant Station, Commerical Grade, 4 But (5504-E)
- Woodhead Wire Connectors & Disconnects