Shop All Strain Relief Grips
Woodhead
Cable Glands, Strain Reliefs & Cord Grips Max-Loc F4 1 .500-.625 Str
Mfr # 1300980136
Zoro # G705959136
product price: $16.49
/ea
Sold in multiples of 5 for $82.45
$82.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Diameter 12.70-15.88mm (.500-.625")
- Body Style Straight
- Gender Male
- Number of Holes 1
- UL E76954
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Woodhead
- MFR # 1300980136
- Zoro # G705959136
- Country of Origin Mexico
- Category Strain Relief Grips
Dimensions
Cable Diameter | 12.70-15.88mm (.500-.625") |
Thread Size | 1" NPT |
Details
Body Style | Straight |
Gender | Male |
Number of Holes | 1 |
UL | E76954 |
Material - Body | Nylon |
CSA | LR32159 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 18-14 AWG Nylon Fork Terminal #6 Stud PK100 (PN14-6F-C)
- CONNTEK Conntek P515L520, 15 to 20-Amp Locking Generator Adapter with NEMA 5-15P to L5-20R, Yellow (P515L520)
- FLEX-STRUT Channel Nut, Regular Spring, 1/4" (FS-1/4RS E/G)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (NP2016C)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot - Makita 682578-1, PK 10 (Boot-N2-10PK)
- REMKE Strain Relief, Wide Range, 1-1/4", .94-1.25 (7303-006R)
- SUPERIOR ELECTRIC Cord Protector Strain Relief Rubber Boot fits 14/2, 16/2, 16/3 AWG Electrical Cords (Boot-B)
- REMKE Cord Grip, 45 deg., 1/2", .250-.312, Mesh (RSR-45105-E)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074011336)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Grip, 45 Deg, 2 In. (74093568)
- REMKE Strain Relief, Wide Range, 3/4", .52-.73 (7303-011R)
- Woodhead Strain Relief Grips